Beli isolasi listrik unibel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UNIBELL Profesional Electrical Tape (Isolasi Kabel Listrik)atribut:
- Width (mm): 19
- Length (m): 20
- Furukawa Electric Electrical Tape (Isolasi Kabel Listrik)Deskripsi:F-CO TAPE NO.2 is a high-voltage insulating tape composed of a polyethylene base material laminated with a butyl rubber-based self-bonding adhesive material. It is in conformity with the Black-Colored Adhesive Polyethylene Insulating Tape (in Japanese) of the Interior Wiring Standards 1), and is a standardized product in JCAA 2) D 004. It is widely used for insulating the joints and terminations of various rubber- and plastic-insulated cables up to 69 kV. Flame-retardant F-CO TAPE NO.2 is also available. Note 1: Standards formulated by the Japan Electric Association Note 2: Japan Power Cable Accessories Associationatribut:
- Thickness (mm): 0.5
- Width (mm): 20
- Length (m): 10
- Tensile Strength (N/mm²): 4
- Elongation (%): 400
- NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)atribut:
- Color: Black
- UNIBELL General Electrical Tape (Isolasi Kabel Listrik)atribut:
- Thickness (mm): 0.13
- Width (mm): 16
- Length (m): 20
- Color: Black
- NACHI TAPE Electrical Tape PVC (Isolasi Listrik / Lakban Kabel)Deskripsi:PVC Electrical Tape berfungsi untuk melindungi kabel dari arus pendek listrik, sehingga dapat memberikan keawetan lebih lama pada peralatan elektronik.Dilengkapi dengan sertifikasi UL sehingga membuat tape ini menjadi grade tertinggi di kelasnya.atribut:
- Dimension (WxL) (mmxm): 19x20
- NITTO Acetate-Based Adhesive Tape For Electric Insulationatribut:
- Material: Base material:Acetate Cross, Adhesive:Acrylic type
- Color: Black
- Width (mm): 19
- Length (m): 20
- Thickness (mm): 0.23
- Adhesive Strength: 2.7N/10mm
- Tensile Strength: 67.4N/10mm
- Working Temperature Range: -10 to 105degrees
- NACHI TAPE Electrical Tape (Isolasi Listrik / Lakban Kabel)atribut:
- Size (inch): 3/4
- Length (m): 20
- Color: Black
- Tesa Tape Electric Insulating PVC TapeDeskripsi:-Excellent in hand cuttability, and can-sealing and wiring construction work can be efficient.-For electric wiring work.-For packing complex shape items.-For can sealing such as drum cans.-Various bundling, fixing, identification.atribut:
- Thickness: 0.2mm
- Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
- NACHI TAPE PVC National Tape (Lakban Listrik)Deskripsi:Suitable for cable insulation or repairs and colour coding with approval. Available in many colours.atribut:
- Size (mmxyard): 19x20
- ICP: Yes
- MSDS: Yes
- NACHI TAPE PVC UL Tape (Lakban Listrik)Deskripsi:Suitable for cable insulation or repairs and colour coding with approval. Available in many colours.atribut:
- ICP: Yes
- MSDS: Yes
- Size (mmxm): 19x20
- Kenmaster Electrical Tape (Isolasi Kabel Listrik)atribut:
- Thickness (mm): 0.13
- Maximum Voltage (V) : 600
- Length (m): 20
- Width (mm): 19
- Temperature (°C): -10 to 80
- Furukawa Electric Duct Seal CompoundDeskripsi:"EG-P can be used both indoors and outdoors.Very lightweight (specific gravity : 1.0) and non-harden type.Easy to install and reinstall.Water and weather resistance and excellent workability (no need gloves)"atribut:
- Consistency: 65 (JIS A 5752)
- Specific Gravity: 1
- Flame retardance: None
- Insulation (Ordinarily ≥ 108 Ω.cm): 3.6 x 1012
- Water Resistance: No abnormalities after immersion in tap water (room temperature) for one month
- Effects on Cable Sheathings: None
- Color: Grey
- Effects on Metals: None
- Thermal Conductivity (W/mk): 0.35
- Fuji Electric Inverter (Inverter Drive Kecepatan Variabel)Deskripsi:Fuji Electric's new low voltage FRENIC-HVAC series are slim-type inverters designed for energy savings and optimal control of fan and pump applications. These inverters have key features such as a real time clock, PID (4) controls, torque vector control, removable keypad, fire mode, and filter clogging prevention functions. Reduce cost and power consumption with the high-performance FRENIC-HVAC.
- NITTO Vinyl Tape De-lead Type (Lakban Listrik)Deskripsi:An environmental measure product that does not use lead (Pb) of heavy metals which are hazardous substances. (lead free)Excellent in electrical insulation.There are few terminal peeling and wiring work can be reliably done.Excellent cold resistance, and viscosity does not decrease even at -10°C.atribut:
- W x L (mm x m): 19 x 20
- 3M Polyester Electrical Insulation Tape 1350 Yellow (Lakban Isolasi Listrik)Deskripsi:Flame retardant insulating tape. Can be overlaid. Insulation of electronic components for electrical insulation of transformers and coils.atribut:
- Standard: Compliant with UL standards (File E17385)
- Length (m): 66
- Base Material: Polyester Film
- NITTO Vinyl Tape Lead Free Type No. 21S (Lakban Listrik)Deskripsi:Wiring work. For insulation of machine tools.atribut:
- Width (mm): 25
- Length (m): 20
- Operating Temperature Range (°C): -10 to 90
Daftar Harga isolasi listrik unibel Terbaru November 2026
| UNIBELL Profesional Electrical Tape (Isolasi Kabel Listrik) | Rp8.900 |
| Furukawa Electric Electrical Tape (Isolasi Kabel Listrik) | Rp119.900 |
| NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel) | Rp8.900 |
| UNIBELL General Electrical Tape (Isolasi Kabel Listrik) | Rp9.900 |
| Scotch Electrical Tape (Isolasi Kabel Listrik) | Rp17.900 |
| NACHI TAPE Electrical Tape PVC (Isolasi Listrik / Lakban Kabel) | Rp17.900 |
| NITTO Acetate-Based Adhesive Tape For Electric Insulation | Rp119.900 |
| NACHI TAPE Electrical Tape (Isolasi Listrik / Lakban Kabel) | Rp18.900 |
| Tesa Tape Electric Insulating PVC Tape | Rp199.900 |
| Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa) | Rp5.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/pdP104042913-2.jpg)
/opP104042889-1.jpg)
/qkP106193956-1.jpg)
/p4P104042904-2.jpg)
/ntP105440857-2.jpg)
/3rP110005135-1.jpg)

/lwP107085788-2.jpg)

/P101547718-2.jpg)
/2zP101000107-2.jpg)
/30P101000108-8.jpg)
/qfP102275951-2.jpg)

/8gP108048304-1.jpg)
/41P104713145-1.jpg)
/j0P106573684-1.jpg)
/dkP104564488-6.jpg)
/gaP103665586-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)